Product Detail

URL:

Item# : EA115KM-2D

Description : High-Pressure Washing Machine

This product is no longer available. Please refer to replacement item below.

Spec

Power Supply 100V(50/60Hz)
Power Consumption 1,000W
Motor Output 1.0kW
Max. Discharge Amount 330L/h
Max. Discharge Pressure 8MPa
Rated Operating Time Max. 1Hour
size 462 x 171 x 243(H)mm
Weight 3.9kg
Power Supply Cord Length 5m
Water Proof IPX5
Double Insulation
Accessories Trigger gun 、Vario Spray Lance 、High pressure hose 5m、Washing Soap Tank 、
Filter (Body Inside Section Installation )、
Body The side Coupling
Without Water Hose
Usage ・Cleaning Place Bicycle 、Small Car 、Window and Screen Door
Lightweight &Compact Type
Additional explanation
Catalog Price (JPY)

¥ 16,900 (Excluding tax)/¥ 18,590(Tax including)

Quantity of stock

Latest stock:0

(2026/11/16 22:25 Currently)

Update

Replacement Items

EA115KM-7
Web catalog image

Documents

Catalog