Item# : EA115KT-7B
Description : Steam Cleaner
Spec
| Power Supply | AC100V(50/60Hz) |
Power Consumption | 1500 |
|---|---|---|---|
| steam Discharge pressure | 0.4MPa |
Tank capacity | 2.0L(boiler) 2.4L(sub tank) |
| size | 475×320×275(H)mm |
Weight | 8kg(main only) |
| Power cord length | 3m |
Boiler tank | Overheating temperature:145℃,Discharge temperature:100℃ |
| Hea-up time | about 15 minutes |
Accessories | Hose integral type head,nozzle head(One each long and short),pipe 2 pcs,hand brush(with cover 1 pc ),point brush,nozzle set,Funnel,flor nozzle(with brush ・nothing brush 1 each / 1 each with cover),accessories strage bag |
| Business steam cleaner |
|||
| Cleaning in various places is possible with abundant accessories. |
|||
| Since bacteria can be removed up to 99.999% with high temperature steam without using detergent, it is effective for hygiene management. It is also effective for various stubborn dirt, burnt-on, oil film, mold and others. |
|||
| Since it is possible to adjust the amount of steam and the amount of hot water, it will be useful in a wide range of applications from sterilization to washing away of dirt. |
|||
| By installing a sub tank for automatic water supply to the boiler, continuous work is possible without interrupting work. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 223,000 (Excluding tax)/¥ 245,300(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/06 23:16 Currently) |
||||
| Catalog Page | Page 2424 | ||||
| Parts & Accessories | |
|---|---|
| Option | EA115KS-20A : [For EA115KT ] Brass Brush (3 Piece ) |
| Option | EA115KS-25B : [For EA115KT] Window Nozzle |