Item# : EA115TA-6
Description : High-Pressure Cleaning Machine (With Tank)
Spec
Power Supply | 100V |
Discharge Amount | Max. :280L/h、Normal :220L/h |
---|---|---|---|
Discharge Pressure | 6.5MPa |
Motor Output | 1.0kw |
Tank Capacity | 30L |
Size | 470×330×810mm |
Weight | About 8.5kg |
Noise | 71.5dB |
Code Length | 3m |
||
<Set Details > Body Tank 、High voltage Hose (10m)、 Gun 、Gun Connector 、 Spread Variable Lance 、Turbo Lance 、 High voltage Hose Guide 、Lance Holder 、 Nozzle Cleaner Pin 、One Touch Connector 、 Hose Coupling 、Hose Band 、Manual Pump |
|||
The Main Body Can Also Have All Parts Stored Within The Tank |
|||
Equipped With A Lid Useful For Preventing From Having The Water Splash When Being Moved Or Preventing From Having Any Dust Come In During Storage |
|||
Equipped With The Parts That Are Easier To Use And Useful. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 34,000 (Excluding tax)/¥ 37,400(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/02 21:51 Currently) |
Replacement Items
|