Item# : EA115TH-1
Description : High-Pressure Washing Machine
Spec
Description | Set (Battery ・With Charger ) <14.4VDescription > |
Power Supply | Lithium Ion Battery |
---|---|---|---|
Discharge Amount | 0.5 To 1.2L/min |
Discharge Pressure | 0.5 To 2.0MPa |
Tank Capacity | 8L |
Noise | About 72dB |
Recharge Time | About 35 minutes |
Continuous Operating Time | 30 minutes |
Size | 302×254×473(H)mm |
Weight | 4.5kg(Tank Only ) |
Accessories | High voltage Hose (3m)、 Trigger cancer 、 Variable nozzle 、 Nozzle Cleaner Pin |
||
Adjustable According To The Work Ranging From Directly Applying The Water To Dispersing It. |
|||
Battery |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 77,000 (Excluding tax)/¥ 84,700(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/05 00:51 Currently) |
Parts & Accessories | |
---|---|
Set commobity | EA115TH-6 : High-Pressure Washing Machine |
Parts | EA813H-10B : Charger |