Item# : EA115TH-16
Description : High-Pressure Washing Machine
Spec
| Description | Only the body <18VDescription > |
Power Supply | Lithium Ion Battery |
|---|---|---|---|
| Discharge Amount | 0.5 to 1.2L/min |
Discharge Pressure | 0.5 to 2.0MPa |
| Tank Capacity | 8L |
Noise | About 72dB |
| Recharge Time | About 35 minutes |
Continuous Operating Time | 35 minutes |
| Size | 302×254×473(H)mm |
Weight | 4.5kg(Tank Only ) |
| Accessories | High voltage Hose (3m)、 Trigger cancer 、 Variable Nozzle 、 Nozzle Cleaner Pin |
||
| Adjustable According To The Work Ranging From Directly Applying The Water To Dispersing It. |
|||
| Battery | 18V:EA813HF-17(Separately Sold ) | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 57,800 (Excluding tax)/¥ 63,580(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/03 06:49 Currently) |
||||
| Catalog Page | Page 0048 | ||||
| Parts & Accessories | |
|---|---|
| Option | EA813H-10B : Charger |