Item# : EA115TR-6
Description : High-Pressure Washing Machine
Spec
Power Supply | 100VSingle-Phase (50/60Hz) |
Discharge Amount | 3.5 to 6L/min |
---|---|---|---|
Discharge Pressure | 3 to 7.5MPa |
Motor Output | 1.45kw |
Power Supply Cord | 5m |
Size | 318(W)×304(D)×840(H)mm |
Weight | 8.4kg |
Accessories | High voltage Hose (10m)、 Variable Nozzle Lance 、 Turbo Nozzle Lance 、 Detergent Jet Nozzle 、 One Touch Joint 、 Water pickup hose (3m)、 Self Bacuum Filter 、 Self Bacuum Hose (With Strainer)、 Air Removing Hose (3m) |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 47,900 (Excluding tax)/¥ 52,690(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/29 18:54 Currently) |
Replacement Items
|
Parts & Accessories | |
---|---|
Option | EA115TR-20 : Pipe Cleaning kit |
Option | EA115TR-21 : Extension High-Pressure Hose |
Option | EA115TR-26 : [For EA115TR-1 to -8] Flexible Lance |