Item# : EA115YF-1
Description : Electric Spray
Spec
| Compact able to use for Air Conditioning Washing versatile use |
|||
| Power Supply | AC100V(50/60Hz) |
Power Consumption | 560W(50Hz) 500W(60Hz) |
|---|---|---|---|
| Nozzle Length | 640mm |
Hose Length | 10m |
| Weight | 9.0kg |
Size | 320(W)×190(D)×320(H)mm |
| Accessories | Water Absorption ・Extra Water ・Water Release Hose Universal Nozzle Wide Angle 2Head Opening Nozzle |
||
| Storage case also can be used as a water absorption tank |
|||
| Discharge Pressure | Max. :3.5MPa Normal :3MPa |
Discharged water volume | 2.82L / min (50Hz), 3.35L / min (60Hz) |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 87,000 (Excluding tax)/¥ 95,700(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/14 02:00 Currently) |
||||
| Catalog Page | Page 0048 Page 2431 Page 2507 | ||||
Replacement Items
|
|