Product Detail

URL:

Item# : EA116GB-50A

Description : High Pressure Air Compressor (Two-Stage Compression)

This product is no longer available. Please refer to replacement item below.
notebox mc1

Spec

Electric Machine Rated Output 2.2kw・200V (Three phases of soil )
Max. Operating Pressure 1.4MPa
Opening The air volume 210L/min
Air Tank Capacity 155L
Size 1440(W)×560(D)×1010(H)mm
Weight 218kg
Frequency 50Hz
Noise 73dB
Cooling Second Tank Mount Type 、The pressure Switch Formula
Additional explanation
Catalog Price (JPY)

¥ 415,000 (Excluding tax)/¥ 456,500(Tax including)

Quantity of stock

Latest stock:0

(2025/08/04 07:47 Currently)

Update
Web catalog image

Documents

Specification