Product Detail

URL:

Item# : EA116PE

Description : Air Compressor

This product is no longer available. Please refer to replacement item below.

Spec

Dim.-600(W) x 260(D) x 590(H)mm
Weight-33kg
Power supply-1.12kw, 100VAC
Max. operating pressure-0.78MPa (8kgf/cm2)
With automatic pressure switch and regulator
Discharge airflow-110L/min (50Hz)130L/min (60Hz)
Air tank capacity-30L
Type 20 coupler socket
Power cord length- Approximately 2.5m
Additional explanation
Catalog Price (JPY)

¥ 61,000 (Excluding tax)/¥ 67,100(Tax including)

Quantity of stock

Latest stock:0

(2025/12/17 16:59 Currently)

Update

Replacement Items

EA116SW-1
Web catalog image

Documents

Instruction manual(Japanese)
  1. PDF
Specification