Product Detail

URL:

Item# : EA121AB-24

Description : Spray Gun

This product is no longer available. Please refer to replacement item below.

Spec

Usage Pressure 0.3 To 0.35MPa
Discharge Airflow 100L/min
Nozzle Dia. 1.3mm
Cup Capacity 400ml
Mounting Screw G1/4
Weight 1.07kg
Corresponding to For General Painting 、to Water System Paint ,Etc.
Use Compressor 0.4kw
Hose Size ・Id.Xod. :6.5×10mm
・Length :10m
Additional explanation
Catalog Price (JPY)

¥ 26,500 (Excluding tax)/¥ 29,150(Tax including)

Quantity of stock

Latest stock:0

(2025/05/29 07:39 Currently)

Update
Catalog Page Page 1045

Replacement Items

EA121AB-2