Item# : EA121AB-29
Description : Spray Gun
Spec
Usage Pressure | 0.3 To 0.34MPa |
Discharge Airflow | 150L/min |
---|---|---|---|
Nozzle Dia. | 1.5mm |
Cup Capacity | 750ml |
Mounting Screw | G1/4 |
Weight | 1.27kg |
Corresponding to For General Painting 、to Water System Paint ,Etc. |
|||
Use Compressor | 0.75kw |
Hose Size | ・Id.Xod. :6.5×10mm ・Length :10m |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 23,400 (Excluding tax)/¥ 25,740(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/17 06:03 Currently) |
Replacement Items
|