Item# : EA122VB-10
Description : Air Vacuum Cleaner
Spec
| Full length | 145mm |
Height | 130mm(Only the body ) |
|---|---|---|---|
| Weight | 750g(Bag Included ) 288g(Gun Only ) |
Mounting Screw (Inlet ) |
Rc(PT )1/4” |
| Usage Pressure | 0.62Mpa |
Air Consumption | 420L/min |
| Use Compressor | 1.5kwMore Than |
Accessories | ・Nozzle :120mm □40×60 ・Pipe :207mm Dia 30mm ・Narrow-Mouth Nozzle :237mm □15×50 ・Point Nozzle :125mm Dia 5mm ・Hose :Dia 35×1380mm ・Stop Band ×2 ・Cloth Bag :245×156mmZipper Adapted |
| When attaching the body hose or cloth bag be sure to fix them securely with a stopper band. | |||
| The cloth bag has a two-layer structure so it is durable. |
|||
| With plug |
|||
| Body material | Aluminum, ABS (resin) | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 6,770 (Excluding tax)/¥ 7,447(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:96 (2026/11/16 11:50 Currently) |
||||
| Catalog Page | Page 1010 | ||||
| Parts & Accessories | |
|---|---|
| Parts | EA122VB-11 : [For EA122VB-10] Dust bag |