Product Detail

URL:

Item# : EA123AB-44

Description : Air Duster with Bent nose(Lever operated flow rate adjustment)

Spec

Maximum Operating Pressure 1.2MPa
120mm The previous song Nozzle Description
Nozzle Hole Dia. 2mm
Nozzle Mounting Screw M12 x 1.25
Body Material Made-Aluminum
With Plug
Fluid adjustment can be done smoothly with grip adjustment
Standard Nozzle EA123AB-120
Additional explanation
Catalog Price (JPY)

¥ 5,860 (Excluding tax)/¥ 6,446(Tax including)

Quantity of stock

Latest stock:0

(2026/11/19 04:10 Currently)

Update
Catalog Page Page 1005
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG