Product Detail

URL:

Item# : EA124B-11

Description : Air Hose Reel

This product is no longer available. Please refer to replacement item below.

Spec

Usage Pressure 1.5MPa
Hose Material Polyurethane including blade
Size 240x340x40.5(H)mm
Connection Screw Primary side :Rc3/8
Secondary side :G3/8
The frame is made of thick steel plate drawability drawer and take-up are really smooth.
Id. x Od. 8.5x12mm
Full length 20m
Weight 22.1kg
Additional explanation
Catalog Price (JPY)

¥ 142,800 (Excluding tax)/¥ 157,080(Tax including)

Quantity of stock

Latest stock:0

(2025/07/22 00:22 Currently)

Update
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)