Product Detail

URL:

Item# : EA124BL-15

Description : Automatic Air Hose Reel

This product is no longer available. Please refer to replacement item below.

Spec

Normal pressure-2.0MPa or below
Hose material-Polyurethane
With plug (primary side), Socket (secondary side)
Dim.--9: 270(W) x 100(D) x 370(H)mm, -15: 310(W) x 110(D) x 410(H)mm
Weight--9: 5.5kg, -15: 6.5kg
ID x OD-8 x 12mm
Hose length-15m
Additional explanation
Catalog Price (JPY)

¥ 16,700 (Excluding tax)/¥ 18,370(Tax including)

Quantity of stock

Latest stock:0

(2025/08/03 18:23 Currently)

Update

Replacement Items

EA124BT-8
Web catalog image

Documents

Instruction manual(Japanese)