Product Detail

URL:

Item# : EA124DG-119

Description : Industrial Oil-proof Hose (Thread Mixed)

This product is no longer available. Please refer to replacement item below.

Spec

Material Softness Polyvinyl chloride (Oil PVC )
Threads Is Used
Usage Temperature Range -5 to 60℃
Applicable Fluid Water ・Oil (It cannot be used for fuel oil. )
For water supply and drainage of factories & machines, air piping, water supply and drainage at civil engineering and construction sites
Oil resistance is outstanding, and it is most suitable for piping of lubricating oil.
Estimated working pressure is 20 ℃
Id.xOd. 19x25mm
Full length 10m
Working Pressure 0.7MPa
Additional explanation
Catalog Price (JPY)

¥ 7,050 (Excluding tax)/¥ 7,755(Tax including)

Quantity of stock

Latest stock:0

(2025/07/05 19:07 Currently)

Update

Replacement Items

EA124DG-119A