Item# : EA124HH-30
Description : Sprinkling Hose Reel (Stainless )
Spec
| ★Spray Pattern 7 types (Fog ・Wide Angle ・The side Spread ・Shower (Outside )・Rectifying , Shower (Inside ) , Jet ) |
|||
| Hose | Inside diameter :15mm , Outside diameter :20mm |
Maximum Operating Pressure | 0.7Mpa Or Less |
|---|---|---|---|
| Material | Reel :Stainless , Hose :Polyester twisted yarn |
Size | 415(W) x 390(D) x 460(H)mm |
| Side Hose Length | 1m |
Suitable Faucet size | Outside diameter 16mm(Round ) |
| It cuts ultraviolet rays with a pressure-resistant hose of Tetoron thread knitting, hardly generates algae and water red, can withstand hard work. |
|||
| Hose Length | 30m |
Weight | 9kg |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 36,600 (Excluding tax)/¥ 40,260(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:4 (2026/11/23 10:52 Currently) |
||||
| Catalog Page | Page 2517 | ||||