Product Detail

URL:

Item# : EA124KA-10

Description : Sprinkling Hose Reel

This product is no longer available. Please refer to replacement item below.

Spec

Sprinkling pattern-4 types
Hose dim.-ID: 9mm
Applicable cock OD-14 to 18mm
Material-PP, ABS, PVC
Cold and pressure resistant algae-proof hose
Maximum working pressure-0.8MPa
The overall cover protects the hose from the rain, wind, direct sunlight so the hose is resistant to damage.
Hose length 10m
Weight 1.9kg
Additional explanation
Catalog Price (JPY)

¥ 5,340 (Excluding tax)/¥ 5,874(Tax including)

Quantity of stock

Latest stock:0

(2025/08/04 05:43 Currently)

Update
Main image

Documents

Specification