Product Detail

URL:

Item# : EA124KC-6

Description : Sprinkling Hose Reel

This product is no longer available. Please refer to replacement item below.

Spec

Material PP, PVC, ABS, POM, and others
Maximum working pressure 1.36MPa and less
Dim. 295 x 213 x 287(H)mm
Hose ID:7mm, OD:11mm
Weight 2.03kg
Hose length 15m
Adaptation faucet OD φ15mm
Sprinkling pattern 7 types(Straight, shower, diffusion:two, rectifying, fog, stop)
Additional explanation
Catalog Price (JPY)

¥ 5,830 (Excluding tax)/¥ 6,413(Tax including)

Quantity of stock

Latest stock:0

(2025/08/03 18:38 Currently)

Update

Replacement Items

EA124KC-6A
Main image

Documents

Specification
  1. PDF
Flyer