Product Detail

URL:

Item# : EA124KH-20

Description : Sprinkling Hose Reel

Spec

★Spray Pattern (Direct injection ・Round Shower )
Hose The inside diameter :13mm、
Outside dia. :16mm
Material Reel :ABS Resin
Hose :Polyvinyl chloride
size 450 x 390 x 700(H)mm
With Check Valve Function
Hose The side Coupling
Height Adjustable Handle
Hose Length 20m
Weight 5.4kg
Additional explanation
Catalog Price (JPY)

¥ 16,400 (Excluding tax)/¥ 18,040(Tax including)

Quantity of stock

Latest stock:1

(2026/05/28 10:05 Currently)

Update
Catalog Page Page 0051 Page 2517
Web catalog image

Documents

Catalog