Item# : EA124KS-51A
Description : Sprinkler
This product is no longer available. Please refer to replacement item below.
Spec
| Size |
About 280×292×160(H)mm
|
Spray Range |
539㎡(Iameter Appri Dia 26m)
|
| Waterworks hose connection screw |
3/4”NH female
|
Hose mounting screw for connecting |
3/4”NH Male
|
| Operation water pressure |
490kPa(60psi)
|
Material |
Head :Aluminum Die-cast Base :Polymer Resin
|
| Weight |
About 4.45kg
|
|
|
Possible to adjust spray range sprinkle distance
|
Selectable from strong jet to moderate mist Spray
|
| The hose cannot be connected directly. Dedicated plug: EA124GC-1P and dedicated hose: EA124DN-10, 30 are recommended. |
| Catalog Price (JPY) |
¥
7,390
(Excluding tax)/¥
8,129(Tax including)
|
| Quantity of stock |
Latest stock:0
(2025/12/17 23:41 Currently)