Item# : EA124LA-33
Description : [Air Type] Cleaning Gun
Spec
| Nozzle Length | 300mm |
Usage Pressure | 0.5 to 0.8MPa |
|---|---|---|---|
| Spit air volume | 200l/min |
Inlet | G1/4” |
| Hole Dia | 3mm |
||
| Made of the polyethylene |
|||
| ★It is a dual function of air |
|||
| The nozzle part can be flexed flexibly. |
|||
| Use Compressor | More Than 2.25kw |
Volume | 1L |
| Size | 525x125x185mm |
Weight | 620g |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 4,500 (Excluding tax)/¥ 4,950(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/24 00:46 Currently) |
||||
| Catalog Page | Page 1010 | ||||