Item# : EA125HC-15
Description : Pressure Hose (with Spring)
Spec
Length-10m
|
Material-PVC, hard steel wire
|
Service temperature range-0 to 50℃
|
With the hard steel wire, the hose has an excellent bend-shape retaining property and hardly crushes.
|
| Dim. (mm)ID x OD |
15 x 22
|
Operating pressure(20℃) |
-0.1 to 0.5MPa |
| Catalog Price (JPY) |
¥
7,880
(Excluding tax)/¥
8,668(Tax including)
|
| Quantity of stock |
Latest stock:6
(2026/11/07 20:23 Currently)
|
| Catalog Page |
Page 1401
|
Replacement Items