Product Detail

URL:

Item# : EA140DS-2R

Description : Step One-Push Socket [with Lock Mechanism] (Type 20)

Spec

Operating pressure-0.98MPa
Material-Iron steel (chrome plating)
To connect, simply insert the plug into the socket.
Shank diameter 9mm
Suitable inner diameter※ 6mm
※Depending on a material of the hose, A suitable inner diameter of the hose makes a few error.
Additional explanation
Catalog Price (JPY)

¥ 1,200 (Excluding tax)/¥ 1,320(Tax including)

Quantity of stock

Latest stock:0

(2026/11/01 19:47 Currently)

Update
Catalog Page Page 1035
Web catalog image

Documents

Catalog
  1. PDF
ESCO dimentional drawing
  1. IMG