Item# : EA140H-1
Description : One Touch Fittings Set
Spec
| Half Union | ・Tube Dia. :6mm、Thread Size :R1/8 、10Including ・Tube Dia. :6mm、Thread Size :R1/4 、10Including ・Tube Dia. :8mm、Thread Size :R1/4 、10Including ・Tube Dia. :8mm、Thread Size :R3/8 、10Including |
Straight Union | ・Tube Dia. :6mm、4Including ・Tube Dia. :8mm、4Including |
|---|---|---|---|
| Elbow Union | ・Tube Dia. :6mm、Thread Size :R1/8 、4Including ・Tube Dia. :6mm、Thread Size :R1/4 、4Including ・Tube Dia. :8mm、Thread Size :R1/4 、4Including ・Tube Dia. :8mm、Thread Size :R3/8 、4Including |
Case Size | 234×168×49(H)mm |
| Operating pressure | 1MPa |
||
| Fluid used: Air |
|||
| Operating temperature range・・・-15-60℃ |
|||
| Installation is completed simply by inserting the tube. It can be easily removed by simply pulling out the tube while pressing the push ring. |
|||
| Convenient and affordable ESCO original set | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 13,600 (Excluding tax)/¥ 14,960(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/06 19:10 Currently) |
||||
| Catalog Page | Page 1026 | ||||