Product Detail

URL:

Item# : EA140H-2

Description : One Touch Fittings Set

Spec

Half Union ・Tube Dia. :6mm、Thread Size :R1/8 、4Including
・Tube Dia. :6mm、Thread Size :R1/4 、4Including
・Tube Dia. :8mm、Thread Size :R1/4 、4Including
・Tube Dia. :8mm、Thread Size :R3/8 、4Including
Straight Union ・Tube Dia. :6mm、4Including
・Tube Dia. :8mm、4Including
Elbow Union ・Tube Dia. :6mm、Thread Size :R1/8 、4Including
・Tube Dia. :6mm、Thread Size :R1/4 、4Including
・Tube Dia. :8mm、Thread Size :R1/4 、4Including
・Tube Dia. :8mm、Thread Size :R3/8 、4Including
YPress Pt Union ・1-port The side :6mm、2-Port The side :4mm、2Including
・1-port The side :6mm、2-Port The side :6mm、2Including
・1-port The side :8mm、2-Port The side :6mm、2Including
・1-port The side :8mm、2-Port The side :8mm、2Including
T-Type Union ・Tube Dia. :6mm、4Including
・Tube Dia. :8mm、4Including
Case Size 300×206×39(H)mm
Operating pressure 1MPa
Fluid used: Air
Operating temperature range・・・-15-60℃
Installation is completed simply by inserting the tube. It can be easily removed by simply pulling out the tube while pressing the push ring.
Convenient and affordable ESCO original set
Additional explanation
Catalog Price (JPY)

¥ 15,200 (Excluding tax)/¥ 16,720(Tax including)

Quantity of stock

Latest stock:2

(2026/11/07 21:15 Currently)

Update
Catalog Page Page 1026