Item# : EA153E-5
Description : Float type Drain Trap
Spec
Mounting Screw | Opening hole :NPT 3/4 Exit hole :NPT 1/4(Female ) |
Overall Height | 220mm |
---|---|---|---|
Usage Pressure | 0.07to2.1MPa |
Pressure Resistance | 3.0MPa |
Ambient Temperature | 5to60℃ |
Automatic Discharge The amount | 250cm3/1times |
Weight | 2.8kg |
||
Big Capacity Type |
|||
Float Type |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 54,000 (Excluding tax)/¥ 59,400(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/07/17 04:17 Currently) |
.jpg)