Item# : EA153SG-52
Description : Speed Controller
Spec
| Material | Body :Aluminum Alloy Handle :Resin |
Usage Pressure | 0.05~1.0MPa |
|---|---|---|---|
| Pressure Resistance | 1.5MPa |
Applicable Fluid | Air |
| Service Temperature | -5~60℃ | ||
| It is an inline type and a standard type speed controller. |
|||
| Rohs-Compliant |
|||
| Screw Size (Rc) | 3/8 |
End | 56mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,560 (Excluding tax)/¥ 1,716(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/10/30 16:15 Currently) |
||||
| Catalog Page | Page 1018 | ||||