Item# : EA155DC-1
Description : (1/2) Air Impact Wrench (Short Body )
Spec
| Square Drive | 1/2\" |
Full length | 109mm |
|---|---|---|---|
| No-load rotation speed | 9000rpm |
Air Consumption | 105L/min |
| Usage Pressure | 0.62MPa |
Inlet | NPT 1/4\" |
| Weight | 1.3kg |
||
| Forward And Backward Rotation Possible |
|||
| Use Compressor | 1.5 to 2.2kw |
Max. Torqu | 677N・m |
| Capacity (Bolt Dia.) | M26 |
||
| With plug | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 22,700 (Excluding tax)/¥ 24,970(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:23 (2026/11/12 09:13 Currently) |
||||
| Catalog Page | Page 0993 | ||||