Product Detail

URL:

Item# : EA155DC-2

Description : (1/2) Air Impact Wrench

Spec

Square Drive 1/2\"
Full length 186mm
No-load rotation speed 8,000rpm
Air Consumption 142L/min
Usage Pressure 0.62MPa
Torque Range 338 to 810N・m
Inlet Rc 1/4\"
Twin Hammer Type
4The stage Power Adjustment ,Protection Rubber Adapted
Use Compressor 1.5 to 2.2kw
Max. Torqu 1,054N・m
Capacity (Bolt Dia.) M22
With plug
Additional explanation
Catalog Price (JPY)

¥ 27,900 (Excluding tax)/¥ 30,690(Tax including)

Quantity of stock

Latest stock:23

(2026/11/12 09:13 Currently)

Update
Catalog Page Page 0993
Web catalog image

Documents

Catalog
  1. XLS
  2. PDF
RoHS
  1. PDF
Instruction manual(Japanese)