Product Detail

URL:

Item# : EA155DW

Description : (1/2) Air Impact Wrench

Spec

Square drive-1/2
Inlet-Rc (PT) 1/4
With case
Case dim.-360 x 230 x 80mm
<Impact Wrench>
Length-175mm
No-load revolution speed-7,000rpm
Air consumption-110L/min
Compressor used-1.5 to 2.2kw
Operating pressure-0.59MPa
Capacity (bolt dia.)-5/8
Weight-2.4kg
Forward/reverse
<Ratchet Wrench>
Length-250mm
No-load revolution speed-160rpm
Air consumption-113L/min
Operating pressure-0.59MPa
Max. torque-67.6N・m
Capacity (bolt dia.)-3/8
Weight-1.1kg
Forward/reverse
Socket-9, 10, 11, 13, 14, 17, 19, 22, 24, 27mm
Compressor used-1.5 to 2.2kw
With plug
Additional explanation
Catalog Price (JPY)

¥ 29,000 (Excluding tax)/¥ 31,900(Tax including)

Quantity of stock

Latest stock:1

(2025/08/08 02:59 Currently)

Update
Catalog Page Page 1032

Replacement Items

EA155EB-3
Web catalog image

Documents

RoHS
  1. PDF
Instruction manual(Japanese)