Product Detail

URL:

Item# : EA155KS-4

Description : (1/2) Lightweight Air Impact Wrench

Spec

Square drive-1/2
No-load rpm-9,500rpm
Operating pressure-0.64MPa
Air consumption-127L/min
Max. torque-540Nm
Capacity (bolt dia.)-16mm
Inlet-Rc (PT) 1/4
Available hose size(Outer dia./Inner dia.)-18mm/10mm
Length-147mm
Weight-1.1kg
Material of body-Glass-reinforced fiber, steel
Using swivel inlet to prevent air hose twist.
Forward and backward rotation possible
Incorporates a rubber grip that absorbs vibration and is easy to grip and fits a hand.
Lightweight and high torque, twin hammer of reliability
It is recommended to maintenance of fork and construction equipment.
Improved workability with the torque adjustment dial and forward/reverse switch lever positioned near the trigger to allow you to operate with one hand.
Compressor used-2.2kw
With plug
3-axis composite value 10.14m/s2
Additional explanation
Catalog Price (JPY)

¥ 29,700 (Excluding tax)/¥ 32,670(Tax including)

Quantity of stock

Latest stock:2

(2026/11/21 09:34 Currently)

Update
Catalog Page Page 0994
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)