Item# : EA156DD
Description : Air Impact Screwdriver Kit (The strong type )
Spec
| Max. Torqu | 35N・m |
Capacity (Bolt Dia. ) | M4,M5,M6 |
|---|---|---|---|
| Full length | 238mm |
No-load rotation speed | 10000rpm |
| Air Consumption | 92.7L/min |
Usage Pressure | 0.62MPa |
| Hex agonal Shank | 6.35mm |
Inlet | 1/4\" |
| Weight | 1.9kg |
||
| Forward And Backward Rotation Possible |
|||
| Use Compressor | 1.5 to 2.2kw |
||
| With plug | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 18,300 (Excluding tax)/¥ 20,130(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:10 (2026/11/23 11:22 Currently) |
||||
| Catalog Page | Page 0996 | ||||