Item# : EA157DC-4
Description : (3/8) Air Ratchet Wrench
Spec
| Square Drive | 1/2\" |
Full length | 310mm |
|---|---|---|---|
| No-load rotation speed | 300rpm |
Air Consumption | 99L/min |
| Usage Pressure | 0.63MPa |
Torque Range | 7 to 88N・m |
| Inlet | 1/4\"NPT |
Weight | 1.35kg |
| Forward And Backward Rotation Possible |
|||
| Use Compressor | 1.5 to 2.2kw |
Max. Torqu | 95N・m |
| Capacity (Bolt Dia.) | 10mm |
||
| With plug | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 18,400 (Excluding tax)/¥ 20,240(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:8 (2026/11/12 09:05 Currently) |
||||
| Catalog Page | Page 0995 | ||||