Item# : EA157HA-10
Description : Compact Air Tool 3 Models Set
Spec
| 〈Ratchet Wrench ・Compact Type 〉 | ・Square Drive :3/8 ・Full length :130mm ・No-load rotation speed :300rpm ・Air Consumption :120L/min ・Usage Pressure :0.6MPa ・Max. Torqu :27N・m ・Capacity (Bolt Dia.) :3/8 ・Inlet :Rc1/4 ・Weight :About 630g ・Forward And Backward Rotation Possible ・Use Compressor :1.5kw |
〈Die grinder ・Compact Type 〉 | ・Chuck Size :6mm ・Full length :120mm ・No-load rotation speed :30,000rpm ・Usage Pressure :0.63MPa ・Air Consumption :110L/min ・Inlet :Rc1/4 ・Weight :About 307g ・Use Compressor :2.2kw |
|---|---|---|---|
| 〈Angle Thunder ・Compact Type 〉 | ・Disk Size :Dia 50mm ・Full length :120mm ・No-load rotation speed :22,000rpm ・Usage Pressure :0.63MPa ・Air Consumption :120L/min ・Inlet :Rc1/4 ・Weight :About 435g ・Use Compressor :2.2kw ・Please Use Spare Disk:EA819KX-21 to -30、EA819KX-41 to -45、EA819KV-2 to -14、EA819KX-81 to -83. |
||
| With Steel Case (250×162×93mm) |
|||
| With plug | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 28,000 (Excluding tax)/¥ 30,800(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/10/01 22:13 Currently) |
||||