Product Detail

URL:

Item# : EA162NY

Description : [58・75mm]Mini Air Angle Grinder

Spec

Full length 160mm
Weight 540g
Usage Pressure 0.6MPa
Air Consumption 540L/min
Inlet Rc1/4\"
Applicable Grinding Stone (Dia x Hole Dia )mm 58/75 x 9.53
No-load rotation speed (rpm) 12500
Spindle diameter ... M6 x 1.0
With plug
Additional explanation
Catalog Price (JPY)

¥ 43,000 (Excluding tax)/¥ 47,300(Tax including)

Quantity of stock

Latest stock:1

(2025/08/04 07:40 Currently)

Update
Catalog Page Page 1038
Web catalog image

Product movie

Documents

Catalog
  1. IMG