Product Detail

URL:

Item# : EA208H

Description : Hydraulic Expander

Spec

Full length-300mm
Weight-1.4kg
Compatible copper tube OD-3/8 (9.53mm) to 1.3/4 (44.45mm)
Easy expansion of a large diameter tube
Only 200mm of clearance in a tight place is enough to operate.
Select an expander head from EA208-3H to -16H.
Case-300(W) x 240(D) x 65(T)mm
Additional explanation
Catalog Price (JPY)

¥ 94,000 (Excluding tax)/¥ 103,400(Tax including)

Quantity of stock

Latest stock:3

(2026/11/20 20:00 Currently)

Update
Catalog Page Page 0014
Web catalog image

Documents

Instruction manual(Japanese)