Item# : EA300BA-11
Description : Coupler for welding machine
Spec
| Operation temperature -- -10℃ to +60℃ | |||
| Operation pressure -- 1MPa or more | |||
| Breaking pressure -- 3MPa (Pressure value that breaks the entire main unit) <Specification> |
|||
| Material -- main unit: bass (socket), steel (plug) | |||
| Gasket -- nitrile rubber | |||
| Spring -- stainless steel | |||
| Applicable gas -- oxygen, acetylene, propane, ethylene, natural gas |
|||
| Application | For intermediate part |
Applicable gas | Gas |
|---|---|---|---|
| Conformity Hose | Dia. 5mm | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 895 (Excluding tax)/¥ 985(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/22 23:18 Currently) |
||||
| Catalog Page | Page 0070 | ||||
| Parts & Accessories | |
|---|---|
| Related | EA300BA-12 : Coupler for welding machine |
| Related | EA300BB-14 : Coupler for welding machine |