Product Detail

URL:

Item# : EA300BB-11

Description : Coupler for welding machine

Spec

Operation temperature -- -10℃ to +60℃
Operation pressure -- 1MPa or more
Breaking pressure -- 3MPa (Pressure value that breaks the entire main unit)
<Specification>
Material -- main unit: bass (socket), steel (plug)
Gasket -- nitrile rubber
Spring -- stainless steel
Applicable gas -- oxygen, acetylene, propane, ethylene, natural gas
Application For intermediate part
Applicable gas Gas
Conformity Hose Dia. 9mm
Additional explanation
Catalog Price (JPY)

¥ 895 (Excluding tax)/¥ 985(Tax including)

Quantity of stock

Latest stock:10

(2026/11/22 23:34 Currently)

Update
Catalog Page Page 0070
Web catalog image

Documents

Catalog