Item# : EA301B
Description : Nitrogen Blow
Spec
Nitrogen regulator |
|||
Nitrogen flow valve |
|||
Cylinder capacity- 6.7L |
|||
Case dim.-248 x 150 x 720 (H)mm |
|||
Weight-16.6kg | |||
Hose length-3m |
|||
Taper nozzle-(S):1/4 to 3/8, (L): 1/2 to 3/4 |
|||
Blows out the air inside the piping during brazing, which prevent internal burning and generation of oxide film. ※Gas is not filled. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 89,000 (Excluding tax)/¥ 97,900(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/07/04 17:42 Currently) |
Replacement Items
![]() |
|
Parts & Accessories | |
---|---|
Set commobity | EA301-5 : [For EA301, B, E] Taper Nozzle |
Set commobity | EA301-6 : [For EA301, B, E] Taper Nozzle |