Product Detail

URL:

Item# : EA303YF-1A

Description : [Cartridge Gas] Burner

This product is no longer available. Please refer to replacement item below.

Spec

Electron Ignition System
Size 50 x 180 x 70mm
Weight 260g
Fever The amount 2,100kcal/h
Continuous Operating Time About 90 minutes
Flame Length 120mm
Flame Temperature 1,300℃
Ignition System Ignition Button
Spent Fuel Cassette Cylinder
Accessories 250g Cassette Gas 1 Pc
Handy Type Small Burner
Since it gathers the flames with the fire protector equipment, combustion efficiency is increased.
Wide flame which is most suitable for gardening is realized.
By preheating for 2 min, inverted usage for about 30 sec is possible.
Additional explanation
Catalog Price (JPY)

¥ 2,370 (Excluding tax)/¥ 2,607(Tax including)

Quantity of stock

Latest stock:0

(2026/10/06 04:22 Currently)

Update

Replacement Items

EA303YF-2A
Web catalog image

Documents

Catalog
  1. PDF
  2. PDF