Item# : EA303YG-2A
Description : Grass Burner(Kerosene type)
Spec
| Size | Burner Section :1170mm Hose Length :1.3m |
Weight | 3.8kg |
|---|---|---|---|
| Fever The amount | 61,000kcal/h |
Continuous Operating Time | About 25 to 50 minutes |
| Flame temperature | 1300℃ |
Spent Fuel | Kerosene (Volume 3.2L) |
| Fire Length | 600mm |
||
| Perfect Vaporization System |
|||
| Can be used for a long time with tank separation type |
|||
| Business model of 80mm caliber |
|||
| Large-scale authentic burner using aluminum tank |
|||
| Gas preheating type | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 37,600 (Excluding tax)/¥ 41,360(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/22 23:19 Currently) |
||||
| Catalog Page | Page 2508 | ||||