Product Detail

URL:

Item# : EA304AL

Description : Controller for IH soldering iron[with temperature indication]

Spec

Power Supply AC100V(50/60Hz)
Power Consumption 28 to 85W
Size 127(W)x167(D)x150(H)mm
Weight 3kg
Applicable to lead-free solder
Trowel Heater IH(High Frequency Induction Heating )
Excellent heat recovery performance
Excellent heat supply is realized even with the fine iron tip.
Preset temperature is determined by the iron tip fitted.
As for the iron tip, please select from among EA304AL-1 to -45 (separately sold).
Plug 2 Positions Earth
Setting Temperature 350・400・450℃
Additional explanation
Catalog Price (JPY)

¥ 64,500 (Excluding tax)/¥ 70,950(Tax including)

Quantity of stock

Latest stock:1

(2026/11/18 21:51 Currently)

Update
Catalog Page Page 0689
Web catalog image

Documents

Flyer
  1. PDF
Catalog