Item# : EA304AS-4
Description : Soldering Absorber[For EA304AH、AN]
Spec
| Input Power Supply | AC24V (Necessary EA304AH Or EA304AN) |
Power Consumption | 70W |
|---|---|---|---|
| Full length | 180mm(When the nozzle of EA323HD-3 is attached) |
Weight | 65g |
| Two ways of usage of the cancer straight is possible in one |
|||
| Sold Separately Nozzle(EA323HD-3) | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 25,800 (Excluding tax)/¥ 28,380(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/13 15:07 Currently) |
||||
| Catalog Page | Page 0690 | ||||
| Parts & Accessories | |
|---|---|
| Main body | EA304AH : Soldering Iron with Controller [with Temperature Indicator] |
| Option | EA323HD-3 : 1.0mm Replacement Nozzle for EA323HD |