Product Detail

URL:

Item# : EA305A

Description : Soldering Iron kit

This product is no longer available. Please refer to replacement item below.

Spec

<Set Details> Flatiron (Ceramic Heater )
Heat-Releasing Clip ×2
Iron Tip Cleaner
[Lead-Free] Solder (1.0mm)
Solder-Wick (2.8mm)×1
Case
Iron Tip Temperature 420℃
Power Consumption Normal :20W、Switch ON:130W
Power Supply AC100V(50/60Hz)
Included Iron Tip R0.25(EA305E-3)
Soldering 15g(Tin:99%、Silver :0.3%、Cupper :0.7%)
Solder-Wick 1.5m
Cleaner Not To Use Water Which Filled With Flux
The Parts Will Be Protected Against Heat Simply By Placing The Clips.
Additional explanation
Catalog Price (JPY)

¥ 7,860 (Excluding tax)/¥ 8,646(Tax including)

Quantity of stock

Latest stock:0

(2025/05/08 04:52 Currently)

Update
Catalog Page Page 0699