Item# : EA315GJ-2
Description : Inverter DC arc Welding Machine
Spec
| Output Current | 20A to 250A |
Frequency | 50/60Hz |
|---|---|---|---|
| Input | 12kVA/9.6kW |
No-Load Voltage | 73V |
| Body Size | 185(W)x455(D)x320(H)mm |
Weight | 11kg |
| Because of the countermeasure product for EMS, it is less affected by electric noises from static electricity, thunder, voltage fluctuation, other machines, etc., and protects the main unit from miss-operation as well as failure. |
|||
| Accessories | Input Cable (3 Core)3m・Insulated Cover For Output terminal |
Input Power Supply | AC200V |
| Usage Rate | 30% | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 144,500 (Excluding tax)/¥ 158,950(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/07 22:15 Currently) |
||||
| Catalog Page | Page 0076 | ||||