Item# : EA315MS-2A
Description : Welding Scale Remover
Spec
| Rated Input | AC100V/10A AC200V /5A |
Rating Maximum Output | 40A |
|---|---|---|---|
| size | 268(W)×384(D)×225(H)mm |
Weight | 8.6kg |
| Accessories | Electrolyte 4Seed ・Electrolyte Container ・ Spray Neutralizer ・M6Extension Shaft ・ M5Conversion Adapter ・Brush ×4 Pcs ・ Binding tube for brush・ 2 types stasher ・ O-Ring ×2 Pcs ・ Ring Cross (Small )×20Sheet ・ Super Cross (30cm)×1Roll ・ Super Felt ×5Sheet |
||
| New cotrol system is adopted. | |||
| The product can be used everywhere due to combination of single-phase 100V and 200V. |
|||
| <At the time of using cloth> ・Short trace drastically decreases! Short trace with cloth tear is drastically reduced. ・The processing power and spead in neutral electrolyte is increased! The product meets terrible burning or back burning ・The processing speed in the weakly acidic electrolyte is increased! ・White blurring on hairline and specular processing is reduced. |
|||
| <At the time of using brush> ・Processing power and spead is increased! ・Lifespan of brush is greatly increased! ・The occurrence of sparks sharply decreases. ・Scatter of the electrolyte is drastically reduced.\" |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 380,600 (Excluding tax)/¥ 418,660(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/23 18:26 Currently) |
||||
| Catalog Page | Page 0081 | ||||
| Parts & Accessories | |
|---|---|
| Parts | EA315MS-11 : [For EA315MS-1,2] Brush |