Product Detail

URL:

Item# : EA315SA-1

Description : Non-gas semi-automatic Welding Machine

Spec

Output Current DC140A
Frequency 50/60Hz Combination
Input 4.4kVA
Body Size 270(W) x 400(D) x 370(H)mm
Weight 23kg
Working Wire Dia. Dia 0.8・0.9mm
Strong in wind and,for non gas,suitable for outdoor welding
Accessories Ground Wire Clip Adapted code 3m、Torch Adapted code 3m(Extra Fine Nozzle B、Tip For Welding Machine Adapted)、Power Supply Cord 2m、2P/100V Conversion Adapter 、Handle Shading Surface(Filter ・Cover Plate Adapted)、Tip For Welding Machine Adapted Wire Brush
Input Power Supply AC200V /AC100V(Single-Phase)
Usage Rate 15%
Additional explanation
Catalog Price (JPY)

¥ 155,400 (Excluding tax)/¥ 170,940(Tax including)

Quantity of stock

Latest stock:0

(2026/11/16 16:57 Currently)

Update
Catalog Page Page 0076
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog