Item# : EA315SB-1
Description : semi-automatic Welding Machine(Non-gas,MIG,MAG dual use)
Spec
| Output Current | 30Ato145A |
Frequency | 50/60Hz Combination |
|---|---|---|---|
| Input | 5.6kVA |
Working Wire Dia. | Dia 0.6・0.8・0.9・1.2mm |
| Body Size | 350(W) x 640(D) x 470(H)mm |
Weight | 25kg |
| Usage Rate Over Prevention With a function 。 |
|||
| 4The most suitable welding accepted board thickness, materials by four phases of electric current reshuffing switches is possible 。 |
|||
| Impossible sheet welding is possible by the hand stick welding |
|||
| The caster is convenient for movement is belonging to it |
|||
| Accessories | Ground Wire Clip Adapted code 1.2m、Torch Adapted code 1.8m、Power Supply Cord 1.7m、Tipping Hammer ・Wire Brush 、Hose Band x 2、Shading Surface (Filter Plate Adapted )、Roller 1.2Dia For |
Input Electric Current | AC200V (Single-Phase ) |
| Usage Rate | 9% | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 147,500 (Excluding tax)/¥ 162,250(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/10/07 10:59 Currently) |
||||