Item# : EA315SC-1
Description : Inverter semi-automatic Welding Machine
This product is no longer available. Please refer to replacement item below.
Spec
Output Current |
DC140A
|
Frequency |
50/60Hz
|
Input |
5.2kVA
|
Working Wire Dia. |
Dia 0.6・0.8・0.9・1.0・1.2mm
|
Body Size |
240(W) x 460(D) x 360(H)mm
|
Weight |
11kg |
Compact body of about 11kg
|
Brazing wire Correspondence
|
Operate the welding voltage and the simple setting of the electric current just to turn a dial
|
Accessories |
Ground Wire Clip Adapted code 1.4m、 Torch Adapted code 2.5m、Power Supply Cord 2m
|
Input Power Supply |
AC200V (Single-Phase )
|
Usage Rate |
20% |
|
|
Catalog Price (JPY) |
¥
157,000
(Excluding tax)/¥
172,700(Tax including)
|
Quantity of stock |
Latest stock:0
(2025/10/16 01:31 Currently)